Shop All Axial Fans and Accessories
Atlantic Blowers
Tube Axial Fan, 0.3 HP, 1059 cfm, Tube, 110-120V/220-240V, 1 Phase
Mfr # ABAF-8-110
Zoro # G4730288
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Shape Tube
- Width 8"
- Voltage 110-120V/220-240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABAF-8-110
- Zoro # G4730288
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Width | 8" |
Details
Phase | 1 |
Shape | Tube |
Voltage | 110-120V/220-240V |
Item | Tube Axial Fan, 0.3 HP, 1059 cfm |
Description
Tube Axial Fan, 0.3 HP, 1059 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Duct 4" Metal (TE-636GM-1)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24-SR)
- ALL-FILTERS 20X25X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (20254.C 3PK)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 84.1 cfm, 3 1/8 in W. (2RTH6)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 239 cfm, 7 5/8 in W. (FBF66115V)
- DAYTON Axial Fan Kit, 3 1/2 in D (786EW6)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD74)
- COMAIR ROTRON 020189 CARAVEL AXIAL 9IN 115V-AC FAN (20189)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 115 cfm, 4 11/16 in W. (2RTD1)
- Atlantic Blowers Axial Fans and Accessories