Shop All Regenerative Blowers
Atlantic Blowers
Regnrtv Blowr Pressure Kit, 1519CFM, 20 HP
Mfr # ABPK-2002
Zoro # G7317541
product price: $17,533.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$17,533.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABPK-2002
- Zoro # G7317541
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Details
Item | Regenerative Blower Pressure Kit,1519CFM,20 HP |
Description
Regenerative Blower Pressure Kit,1519CFM,20 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor, Thru-Flow Motor/Blower, 120V (116455-00)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- RULAND Keyed Clamp Bellows Cplg, Bores 12x12mm, OD 25.4mm, L 33.3mm, Alum (MBCK25-12-12-A)
- DAYTON Washdown Motor, 3 Ph, TEFC, 15 HP, 3520 rpm (2DAN1)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 230 cfm (AB-1002)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 230 cfm (AB-902)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 230 cfm (AB-500)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 20 HP (ABPK-1200)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 2 HP (ABPK-301)
- Atlantic Blowers Regenerative Blowers