Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 6 HP, 230 cfm
Mfr # AB-700
Zoro # G4730629
product price: $2,286.99
/ea
Free Shipping & Returns
$2,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 134" WC
- Max. Flow Rate 230 cfm
- Max. Vacuum 133" WC
- Voltage 220-275/380-480
- Full Load Amps 16.2/9.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-700
- Zoro # G4730629
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Length | 14.50" |
Overall Depth | 15" |
Details
Item | Regenerative Blower, 6 HP, 230 cfm |
Max. Pressure | 134" WC |
Max. Flow Rate | 230 cfm |
Max. Vacuum | 133" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 16.2/9.3 |
Thermal Protection | Y |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Standards | Class F NEMA Insulation |
Phase | Three |
Max. Ambient Temp. | 104 Degrees F |
HP | 6 |
Housing Material | Cast Aluminum |
Description
Regenerative Blower, 6 HP, 230 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HBP01, Return Line, 6 micron (ZX-MF4003A06HBP01)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 1 Gal Can, Amber (490118)
- FASCO HVAC Motor, Open Air-Over, 1/12 HP, 1,550/1,350 Nameplate RPM, 1 Speed, 115/208-230V AC (9721)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X12X12LN)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 230 cfm (AB-1002)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 791CFM (ABPK-1100)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 155 cfm (AB-602)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 113 cfm (AB-302)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 2 HP (ABPK-301)
- ATLANTIC BLOWERS Regenerative Blower, 0.67 HP, 64 cfm (AB-100)
- GAST Stock 4/Skid R5125-2 Regenerative Blower (R5125-2)
- Atlantic Blowers Vacuum Pumps & Blowers