Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 6 HP, 155 cfm
Mfr # AB-702
Zoro # G4730446
product price: $2,965.99
/ea
Free Shipping & Returns
$2,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 201" WC
- Max. Flow Rate 155 cfm
- Max. Vacuum 169" WC
- Voltage 220-275/380-480
- Full Load Amps 16.2/9.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-702
- Zoro # G4730446
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Depth | 24.05" |
Details
Item | Regenerative Blower, 6 HP, 155 cfm |
Max. Pressure | 201" WC |
Max. Flow Rate | 155 cfm |
Max. Vacuum | 169" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 16.2/9.3 |
Phase | Three |
Max. Ambient Temp. | 104 Degrees F |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Housing Material | Cast Aluminum |
Standards | Class F NEMA Insulation |
HP | 6 |
Thermal Protection | Y |
Description
Regenerative Blower, 6 HP, 155 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Ball Stop, 1/2In Hose (131-4)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-03-11)
- GAST Service Kit (K205)
- WEATHERHEAD Spacer Ring, 1555813 (ET425SR-015D)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 110 cfm (AB-301)
- ATLANTIC BLOWERS Regenerative Blower, 0.67 HP, 64 cfm (AB-100)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 20 HP (ABPK-1200)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- ATLANTIC BLOWERS Regnrtv Blower Vacuum Kit, 230CFM, 8.5 HP (ABVK-902)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-81)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- Atlantic Blowers Regenerative Blowers