Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 5 HP, 155 cfm
Mfr # AB-602
Zoro # G4730455
product price: $2,329.99
/ea
Free Shipping & Returns
$2,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 166" WC
- Max. Flow Rate 155 cfm
- Max. Vacuum 161" WC
- Voltage 220-275/380-480
- Full Load Amps 13.5/7.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-602
- Zoro # G4730455
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Depth | 24.05" |
Details
Item | Regenerative Blower, 5 HP, 155 cfm |
Max. Pressure | 166" WC |
Max. Flow Rate | 155 cfm |
Max. Vacuum | 161" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 13.5/7.8 |
Thermal Protection | Y |
Phase | Three |
HP | 5 |
Standards | Class F NEMA Insulation |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Housing Material | Cast Aluminum |
Max. Ambient Temp. | 104 Degrees F |
Description
Regenerative Blower, 5 HP, 155 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- LOC-LINE Straight Flow Nozzle, 1 1/4In, PK20 (59897)
- GATES MegaCrimp Couplings (6G-12FDLORX)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 113 cfm (AB-402)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- ATLANTIC BLOWERS Regenerative Blower, 1.25 HP, 110 cfm (AB-200)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 2 HP (ABPK-301)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 230 cfm (AB-902)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 155 cfm (AB-702)
- GAST R6125-2 Regenerative Blower (R6125-2)
- Atlantic Blowers Regenerative Blowers