Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 40 HP, 812 cfm
Mfr # AB-1902
Zoro # G4730321
product price: $12,111.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,111.99
Free 30-Day Returns
Key Features
- Max. Pressure 185" WC
- Max. Flow Rate 812 cfm
- Max. Vacuum 177" WC
- Voltage 220-275/380-480
- Full Load Amps 92.0/53.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-1902
- Zoro # G4730321
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 4" |
Outlet Size | 4" |
Overall Depth | 31.5" |
Details
Item | Regenerative Blower, 40 HP, 812 cfm |
Max. Pressure | 185" WC |
Max. Flow Rate | 812 cfm |
Max. Vacuum | 177" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 92.0/53.2 |
Max. Ambient Temp. | 104 Degrees F |
HP | 40 |
Phase | Three |
Housing Material | Cast Aluminum |
Thermal Protection | Y |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Standards | Class F NEMA Insulation |
Description
Regenerative Blower, 40 HP, 812 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 3/4-16, 1/2-14, Strt (2066-8-8S)
- BESTORQ Aftermarket 102759 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A49 (A49)
- SMC 16mm Bore Mini Air Cylinder 100mm Stroke (CDJ2B16-100Z-A)
- SPEEDAIRE Muffler for 22UX45 (PN22UX039G)
- ATLANTIC BLOWERS Regenerative Blower, 0.67 HP, 64 cfm (AB-100)
- ATLANTIC BLOWERS Regenerative Blower, 1.25 HP, 110 cfm (AB-200)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 399 cfm (AB-900)
- ATLANTIC BLOWERS Regenerative Blower, 3 HP, 155 cfm (AB-401)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 110 cfm (AB-301)
- ATLANTIC BLOWERS Regenerative Blower Vacuum Kit, 6 HP (ABVK-700)
- ATLANTIC BLOWERS Regnrtv Blower Vacuum Kit, 230CFM, 8.5 HP (ABVK-902)
- Atlantic Blowers Regenerative Blowers