Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 40 HP, 1519 cfm
Mfr # AB-2202
Zoro # G4730297
product price: $13,633.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,633.99
Free 30-Day Returns
Key Features
- Max. Pressure 88" WC
- Max. Flow Rate 1519 cfm
- Max. Vacuum 108" WC
- Voltage 220-275/380-480
- Full Load Amps 92.0/53.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-2202
- Zoro # G4730297
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 5" |
Outlet Size | 5" |
Overall Depth | 22.76" |
Overall Height | 47-1/4" |
Overall Length | 31.50" |
Details
Item | Regenerative Blower, 40 HP, 1519 cfm |
Max. Pressure | 88" WC |
Max. Flow Rate | 1519 cfm |
Max. Vacuum | 108" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 92.0/53.2 |
Thermal Protection | Y |
Motor Enclosure | Totally Enclosed Fan Cooled Hazardous Environment |
HP | 40 |
Phase | Three |
Housing Material | Cast Aluminum |
Standards | Class F NEMA Insulation |
Max. Ambient Temp. | 104 Degrees F |
Description
Regenerative Blower, 40 HP, 1519 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Heavy Duty Electric Vibrator - (2P-200-1)
- D&D Timing Belt, T10US, 16 x 500mm PL, T50 (16T10/500US)
- MOBIL Mobil Velocite 6, Spindle Oil, 5 gal. (105482)
- DODGE P2B-SCAH-012-FF, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 0.75 in Bore Dia. (064110)
- ATLANTIC BLOWERS Regenerative Blower Vacuum Kit, 3 HP (ABVK-401)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 791CFM (ABPK-1100)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm (AB-700)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-71)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 20 HP (ABPK-1200)
- GAST Stock 12/Skid R2103 Regenerative Blower (R2103NX)
- Atlantic Blowers Vacuum Pumps & Blowers