Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 35 HP, 776 cfm
Mfr # AB-1502
Zoro # G4730367
product price: $13,232.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,232.99
Free 30-Day Returns
Key Features
- Max. Pressure 189" WC
- Max. Flow Rate 776 cfm
- Max. Vacuum 189" WC
- Voltage 220-275/380-480
- Full Load Amps 82.0/46.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-1502
- Zoro # G4730367
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2-1/2" |
Outlet Size | 2.5" |
Overall Depth | 19.05" |
Overall Height | 19.80" |
Details
Item | Regenerative Blower, 35 HP, 776 cfm |
Max. Pressure | 189" WC |
Max. Flow Rate | 776 cfm |
Max. Vacuum | 189" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 82.0/46.0 |
HP | 35 |
Thermal Protection | Y |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Standards | Class F NEMA Insulation |
Housing Material | Cast Aluminum |
Phase | Three |
Max. Ambient Temp. | 104 Degrees F |
Description
Regenerative Blower, 35 HP, 776 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 63'' Long x 30 Ribs Wide - 630J30 (630J30)
- NSK NSK 6201, 6200 Series Single Row Deep Groove Ball Bearing (6201)
- DEUBLIN Union 1inNPT RH CSO (BC-54100-16-20)
- FESTO Push-In T-Fitting QSTF-1/4-8-B (QSTF-1/4-8-B)
- ATLANTIC BLOWERS Regenerative Blower, 0.67 HP, 64 cfm (AB-100)
- ATLANTIC BLOWERS Regenerative Blower, 1.5 HP, 113 cfm (AB-302/1)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 2 HP (ABPK-301)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 399 cfm (AB-1000)
- ATLANTIC BLOWERS Regenerative Blower, 1.25 HP, 110 cfm (AB-200)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 230 cfm (AB-902)
- Atlantic Blowers Vacuum Pumps & Blowers