Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 3.5 HP, 230 cfm
Mfr # AB-500
Zoro # G4730647
product price: $1,622.99
/ea
Free Shipping & Returns
$1,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 88" WC
- Max. Flow Rate 230 cfm
- Max. Vacuum 88" WC
- Voltage 220-275/380-480
- Full Load Amps 10.7/6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-500
- Zoro # G4730647
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Depth | 15" |
Overall Length | 14.50" |
Details
Item | Regenerative Blower, 3.5 HP, 230 cfm |
Max. Pressure | 88" WC |
Max. Flow Rate | 230 cfm |
Max. Vacuum | 88" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 10.7/6.2 |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Thermal Protection | Y |
Housing Material | Cast Aluminum |
Max. Ambient Temp. | 104 Degrees F |
Standards | Class F NEMA Insulation |
HP | 3.5 |
Phase | Three |
Description
Regenerative Blower, 3.5 HP, 230 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 125 PSI (SRV765-114-125)
- PIX Belt, AA, 1/2 x 76.4 in. OC (AA73)
- U.S. MOTORS Motor, 1/2 HP, 56C Frame, Single Phase (EC03B)
- SPEEDAIRE Nosepiece, 3/16, 4.8mm (TTR8212601AG)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 791CFM (ABPK-1100)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, .67 HP (ABPK-100)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 155 cfm (AB-702)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 155 cfm (AB-602)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 230 cfm (AB-1002)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- GAST Stock 1/Skid R6P355A Regenerative Blower (R6P355A)
- Atlantic Blowers Vacuum Pumps & Blowers