Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 30 HP, 812 cfm
Mfr # AB-1802
Zoro # G4730330
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,482.99
Free 30-Day Returns
Key Features
- Max. Pressure 141" WC
- Max. Flow Rate 812 cfm
- Max. Vacuum 161" WC
- Voltage 220-275/380-480
- Full Load Amps 76.0/44.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantic Blowers
- MFR # AB-1802
- Zoro # G4730330
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 4" |
Outlet Size | 4" |
Overall Depth | 31.5" |
Details
Item | Regenerative Blower, 30 HP, 812 cfm |
Max. Pressure | 141" WC |
Max. Flow Rate | 812 cfm |
Max. Vacuum | 161" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 76.0/44.0 |
Phase | Three |
HP | 30 |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Housing Material | Cast Aluminum |
Thermal Protection | Y |
Standards | Class F NEMA Insulation |
Max. Ambient Temp. | 104 Degrees F |
Description
Regenerative Blower, 30 HP, 812 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X527)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288405)
- LOC-LINE Sheet Metal Duct Adapter, Anti Static (81307as)
- SUPCO Molded Cogged V Belt, BX97 (BX97)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 155 cfm (AB-300)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 230 cfm (AB-902)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 113 cfm (AB-402)
- ATLANTIC BLOWERS Regenerative Blower, 20 HP, 791 cfm (AB-1200)
- GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
- Atlantic Blowers Regenerative Blowers