Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 30 HP, 791 cfm
Mfr # AB-1300
Zoro # G4730559
product price: $9,030.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,030.99
Free 30-Day Returns
Key Features
- Max. Pressure 169" WC
- Max. Flow Rate 791 cfm
- Max. Vacuum 150" WC
- Voltage 220-275/380-480
- Full Load Amps 76.0/44.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-1300
- Zoro # G4730559
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 4" |
Outlet Size | 4" |
Overall Depth | 21.93" |
Details
Item | Regenerative Blower, 30 HP, 791 cfm |
Max. Pressure | 169" WC |
Max. Flow Rate | 791 cfm |
Max. Vacuum | 150" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 76.0/44.0 |
Thermal Protection | Y |
Standards | Class F NEMA Insulation |
Max. Ambient Temp. | 104 Degrees F |
HP | 30 |
Phase | Three |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Housing Material | Cast Aluminum |
Description
Regenerative Blower, 30 HP, 791 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 3/16 In Tube, 1/4 In (AS2211F-N02-05S)
- DYNABRADE Plunger Pin (97045)
- LUBRIPLATE 1551, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 1 For Medium To High Speed Bearings (L0165-035)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb, 80BTB25 (80BTB25)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 155 cfm (AB-602)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 791CFM (ABPK-1100)
- ATLANTIC BLOWERS Regenerative Blower, 3 HP, 155 cfm (AB-401)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 2 HP (ABPK-301)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm (AB-700)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 15 HP (ABPK-1000)
- Atlantic Blowers Vacuum Pumps & Blowers