Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 30 HP, 1519 cfm
Mfr # AB-2102
Zoro # G4730306
product price: $12,698.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,698.99
Free 30-Day Returns
Key Features
- Max. Pressure 64" WC
- Max. Flow Rate 1519 cfm
- Max. Vacuum 76" WC
- Voltage 220-275/380-480
- Full Load Amps 76.0/44.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-2102
- Zoro # G4730306
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 5" |
Outlet Size | 5" |
Overall Depth | 22.76" |
Overall Height | 47-1/4" |
Overall Length | 31.50" |
Details
Item | Regenerative Blower, 30 HP, 1519 cfm |
Max. Pressure | 64" WC |
Max. Flow Rate | 1519 cfm |
Max. Vacuum | 76" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 76.0/44.0 |
Housing Material | Cast Aluminum |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Standards | Class F NEMA Insulation |
HP | 30 |
Phase | Three |
Thermal Protection | Y |
Max. Ambient Temp. | 104 Degrees F |
Description
Regenerative Blower, 30 HP, 1519 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC ELEMENT KIT (5MIC.POLY) (KA103-03PE5)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (OCA1056)
- RULAND Urethane Spider, Tq 75 In-Lbs, JC16/MJC25 (JD16/25-98R)
- WILKERSON Glass, Sight Kit (GRP-96-825)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 113 cfm (AB-402)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- ATLANTIC BLOWERS Regenerative Blower, 1.5 HP, 113 cfm (AB-302/1)
- ATLANTIC BLOWERS Regenerative Blower, 0.33 HP, 35 cfm (AB-91)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 110 cfm (AB-301)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 2 HP (ABPK-301)
- Atlantic Blowers Regenerative Blowers