Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 3 HP, 155 cfm
Mfr # AB-401
Zoro # G4730726
product price: $1,628.99
/ea
Free Shipping & Returns
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 110" WC
- Max. Flow Rate 155 cfm
- Max. Vacuum 79" WC
- Voltage 110-120/220-240
- Full Load Amps 30.0/15.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-401
- Zoro # G4730726
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Depth | 13.11" |
Overall Length | 12.40" |
Details
Item | Regenerative Blower, 3 HP, 155 cfm |
Max. Pressure | 110" WC |
Max. Flow Rate | 155 cfm |
Max. Vacuum | 79" WC |
Voltage | 110-120/220-240 |
Full Load Amps | 30.0/15.0 |
Phase | Single Phase |
Standards | Class F NEMA Insulation |
HP | 3 |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Housing Material | Cast Aluminum |
Max. Ambient Temp. | 104 Degrees F |
Thermal Protection | Y |
Description
Regenerative Blower, 3 HP, 155 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTER 22R220D-5Aa14 Fuel Pump (22R220D-5A)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6304-2NSE9C3 (6304-2NSE9C3)
- DAYTON AC Gearmotor, 69.0 in-lb Max. Torque, 279 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z389)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, NFPA Double Acting (6X373)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 230 cfm (AB-500)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-81)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 6 HP (ABPK-700)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 155 cfm (AB-602)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm (AB-700)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 399 cfm (AB-1000)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 3 Ph (2VFB30-1.2-7W)
- Atlantic Blowers Vacuum Pumps & Blowers