Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 25 HP, 776 cfm
Mfr # AB-1402
Zoro # G4730376
product price: $11,756.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,756.99
Free 30-Day Returns
Key Features
- Max. Pressure 118" WC
- Max. Flow Rate 776 cfm
- Max. Vacuum 134" WC
- Voltage 220-275/380-480
- Full Load Amps 76.0/44.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-1402
- Zoro # G4730376
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2-1/2" |
Outlet Size | 2.5" |
Overall Height | 19.80" |
Overall Depth | 19.05" |
Details
Item | Regenerative Blower, 25 HP, 776 cfm |
Max. Pressure | 118" WC |
Max. Flow Rate | 776 cfm |
Max. Vacuum | 134" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 76.0/44.0 |
Thermal Protection | Y |
Standards | Class F NEMA Insulation |
Phase | Three |
Housing Material | Cast Aluminum |
HP | 25 |
Max. Ambient Temp. | 104 Degrees F |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Description
Regenerative Blower, 25 HP, 776 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 175 PSI (SRV530-3/4-175)
- CARLISLE BP50 Super Blue Ribbon V-Belt (BP50)
- TOMPKINS Hydraulic Fitting-Steel06MP HEX HEAD PLUG (5406-P-06)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 399 cfm (AB-1000)
- ATLANTIC BLOWERS Regenerative Blower, 3 HP, 155 cfm (AB-401)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 110 cfm (AB-301)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 20 HP (ABPK-1200)
- ATLANTIC BLOWERS Regenerative Blower, 20 HP, 791 cfm (AB-1200)
- GAST 12/Skid R3305A-1 Regenerative Blower (R3305A-1)
- Atlantic Blowers Vacuum Pumps & Blowers