Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 20 HP, 812 cfm
Mfr # AB-1702
Zoro # G4730349
product price: $10,930.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,930.99
Free 30-Day Returns
Key Features
- Max. Pressure 58" WC
- Max. Flow Rate 812 cfm
- Max. Vacuum 88" WC
- Voltage 220-275/380-480
- Full Load Amps 51.5/29.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-1702
- Zoro # G4730349
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 4" |
Outlet Size | 4" |
Overall Depth | 31.5" |
Details
Item | Regenerative Blower, 20 HP, 812 cfm |
Max. Pressure | 58" WC |
Max. Flow Rate | 812 cfm |
Max. Vacuum | 88" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 51.5/29.8 |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Standards | Class F NEMA Insulation |
Housing Material | Cast Aluminum |
Phase | Three |
HP | 20 |
Max. Ambient Temp. | 104 Degrees F |
Thermal Protection | Y |
Description
Regenerative Blower, 20 HP, 812 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 6 inch Hose Clamp, 6PK (X1E-CON-CLA-HOS-6000x6)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (4M060BG)
- RULAND Shaft Collar, Threaded, 2Pc, 3/4-10 In, St (TSP-12-10-F)
- STUCCHI VU Series Check Valves: 10 GPM, SAE 6 Port Size (452205)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 20 HP (ABPK-1200)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 399 cfm (AB-900)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 110 cfm (AB-301)
- ATLANTIC BLOWERS Regenerative Blower Vacuum Kit, 3 HP (ABVK-401)
- ATLANTIC BLOWERS Regenerative Blower Vacuum Kit, 6 HP (ABVK-700)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-71)
- Atlantic Blowers Vacuum Pumps & Blowers