Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 20 HP, 776 cfm
Mfr # AB-1302
Zoro # G4730385
product price: $9,544.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,544.99
Free 30-Day Returns
Key Features
- Max. Pressure 87" WC
- Max. Flow Rate 776 cfm
- Max. Vacuum 99" WC
- Voltage 220-275/380-480
- Full Load Amps 52.0/30.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-1302
- Zoro # G4730385
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2-1/2" |
Outlet Size | 2.5" |
Overall Depth | 19.05" |
Overall Height | 19.80" |
Details
Item | Regenerative Blower, 20 HP, 776 cfm |
Max. Pressure | 87" WC |
Max. Flow Rate | 776 cfm |
Max. Vacuum | 99" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 52.0/30.0 |
HP | 20 |
Housing Material | Cast Aluminum |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Thermal Protection | Y |
Phase | Three |
Standards | Class F NEMA Insulation |
Max. Ambient Temp. | 104 Degrees F |
Description
Regenerative Blower, 20 HP, 776 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC46LN0254X)
- POWERDRIVE GearbeltPulley, XL, 18 Grooves (18XLB037-6FA)
- BESTORQ 3LK290 V Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (3LK290)
- VENCO PRODUCTS Replacement Motor (52J378)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 399 cfm (AB-900)
- ATLANTIC BLOWERS Regenerative Blower, 0.67 HP, 64 cfm (AB-100)
- ATLANTIC BLOWERS Regenerative Blower, 1.5 HP, 113 cfm (AB-302/1)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 155 cfm (AB-300)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 110 cfm (AB-301)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- FUJI 42CFM 1PH 1IN 0.37HP 34IN-H2O 115/230V-AC REGENERATIVE BLOWER (VFC200P-5T)
- Atlantic Blowers Vacuum Pumps & Blowers