Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 20 HP, 1519 cfm
Mfr # AB-2002
Zoro # G4730315
product price: $11,882.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,882.99
Free 30-Day Returns
Key Features
- Max. Pressure 30" WC
- Max. Flow Rate 1519 cfm
- Max. Vacuum 40" WC
- Voltage 220-275/380-480
- Full Load Amps 51.5/29.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-2002
- Zoro # G4730315
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 5" |
Outlet Size | 5" |
Overall Length | 31.50" |
Overall Depth | 22.76" |
Overall Height | 47-1/4" |
Details
Item | Regenerative Blower, 20 HP, 1519 cfm |
Max. Pressure | 30" WC |
Max. Flow Rate | 1519 cfm |
Max. Vacuum | 40" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 51.5/29.8 |
Standards | Class F NEMA Insulation |
Housing Material | Cast Aluminum |
Thermal Protection | Y |
Max. Ambient Temp. | 104 Degrees F |
HP | 20 |
Phase | Three |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Description
Regenerative Blower, 20 HP, 1519 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Stacking Bracket - 1125 series 18in Drum (7480-18)
- BROAN Motor (99080254)
- LINCOLN LUBRICATION 12 in. Extension for Manually or Air-Operated Grease Guns (5812)
- MILTON M Style Industrial Plug, 1/4" FNPT, PK2 (S-728)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 230 cfm (AB-902)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 399 cfm (AB-1000)
- ATLANTIC BLOWERS Regnrtve Blower Vacuum Kit, 776CFM, 35 HP (ABVK-1502)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 791CFM (ABPK-1100)
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM (VFC200A-7W)
- Atlantic Blowers Regenerative Blowers