Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 16.9 HP, 399 cfm
Mfr # AB-1102
Zoro # G4730400
product price: $7,164.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,164.99
Free 30-Day Returns
Key Features
- Max. Pressure 256" WC
- Max. Flow Rate 399 cfm
- Max. Vacuum 181" WC
- Voltage 220-275/380-480
- Full Load Amps 52.0/30.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-1102
- Zoro # G4730400
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2-1/2" |
Outlet Size | 2.5" |
Overall Depth | 24.21" |
Details
Item | Regenerative Blower, 16.9 HP, 399 cfm |
Max. Pressure | 256" WC |
Max. Flow Rate | 399 cfm |
Max. Vacuum | 181" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 52.0/30.0 |
Housing Material | Cast Aluminum |
Phase | Three |
Max. Ambient Temp. | 104 Degrees F |
HP | 16.899999999999999 |
Standards | Class F NEMA Insulation |
Thermal Protection | Y |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Description
Regenerative Blower, 16.9 HP, 399 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 30mm, 61906ZZ (61906 ZZ PRX)
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC40CSHD)
- SMC Valve, 5Body Port, 2 Pstn, 24VDC, 1/8" Port (SY5120-5LOZ-01T)
- NSK Spherical Roller Bearing (22308H)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 1.25 HP (ABPK-200)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 113 cfm (AB-302)
- ATLANTIC BLOWERS Regnrtv Blower Vacuum Kit, 230CFM, 8.5 HP (ABVK-902)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 791CFM (ABPK-1100)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 399 cfm (AB-900)
- ATLANTIC BLOWERS Regenerative Blower, 1.5 HP, 113 cfm (AB-302/1)
- Atlantic Blowers Vacuum Pumps & Blowers