Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 15 HP, 791 cfm
Mfr # AB-1100
Zoro # G4730577
product price: $5,813.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,813.99
Free 30-Day Returns
Key Features
- Max. Pressure 68" WC
- Max. Flow Rate 791 cfm
- Max. Vacuum 72" WC
- Voltage 220-275/380-480
- Full Load Amps 37.0/21.4Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-1100
- Zoro # G4730577
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 4" |
Outlet Size | 4" |
Overall Depth | 21.93" |
Details
Item | Regenerative Blower, 15 HP, 791 cfm |
Max. Pressure | 68" WC |
Max. Flow Rate | 791 cfm |
Max. Vacuum | 72" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 37.0/21.4Y |
Housing Material | Cast Aluminum |
Phase | Three |
HP | 15 |
Standards | Class F NEMA Insulation |
Max. Ambient Temp. | 104 Degrees F |
Thermal Protection | Y |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Description
Regenerative Blower, 15 HP, 791 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20MP-24FP EXPANDER (5405-20-24)
- SPRAYON Belt Dressing SP 607, No Food Contact, 11 oz Aerosol Can, Amber (SC0607000)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SPEAC4-4F)
- ZORO SELECT BX80 Belt Outside83.0 Pitch81.8 (42W366)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-71)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 110 cfm (AB-301)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm (AB-700)
- ATLANTIC BLOWERS Regenerative Blower, 0.33 HP, 35 cfm (AB-91)
- ATLANTIC BLOWERS Regnrtve Blower Vacuum Kit, 776CFM, 35 HP (ABVK-1502)
- Atlantic Blowers Vacuum Pumps & Blowers