Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 15 HP, 399 cfm
Mfr # AB-1000
Zoro # G4730586
product price: $4,923.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,923.99
Free 30-Day Returns
Key Features
- Max. Pressure 248" WC
- Max. Flow Rate 399 cfm
- Max. Vacuum 158" WC
- Voltage 220-275/380-480
- Full Load Amps 37.0/21.3
Product Information
- Brand Atlantic Blowers
- MFR # AB-1000
- Zoro # G4730586
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2-1/2" |
Outlet Size | 2.5" |
Overall Depth | 18.11" |
Details
Item | Regenerative Blower, 15 HP, 399 cfm |
Max. Pressure | 248" WC |
Max. Flow Rate | 399 cfm |
Max. Vacuum | 158" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 37.0/21.3 |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Housing Material | Cast Aluminum |
Max. Ambient Temp. | 104 Degrees F |
Phase | Three |
HP | 15 |
Standards | Class F NEMA Insulation |
Thermal Protection | Y |
Description
Regenerative Blower, 15 HP, 399 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- FAFNIR Radial Ball Bearing, #203KDD (203KDD)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- CONTINENTAL 1" x 25 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-025-11-G)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm (AB-700)
- ATLANTIC BLOWERS Regenerative Blower, 0.33 HP, 35 cfm (AB-91)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 155 cfm (AB-602)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- ATLANTIC BLOWERS Regenerative Blower, 3 HP, 155 cfm (AB-401)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 20 HP (ABPK-1200)
- FUJI ELECTRIC Regenerative Blower, 89 CFM, 230/460V (VFZ401A-7W)
- Atlantic Blowers Vacuum Pumps & Blowers