Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 1.25 HP, 110 cfm
Mfr # AB-200
Zoro # G4730671
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 60" WC
- Max. Flow Rate 110 cfm
- Voltage 220-275/380-480
- Full Load Amps 3.9/2.3
- Inlet Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-200
- Zoro # G4730671
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1-1/2" |
Outlet Size | 1.5" |
Overall Length | 10.24" |
Overall Depth | 11.22" |
Details
Item | Regenerative Blower, 1.25 HP, 110 cfm |
Max. Pressure | 60" WC |
Max. Flow Rate | 110 cfm |
Voltage | 220-275/380-480 |
Full Load Amps | 3.9/2.3 |
HP | 1.25 |
Phase | Three |
Housing Material | Cast Aluminum |
Thermal Protection | Y |
Max. Ambient Temp. | 104 Degrees F |
Standards | Class F NEMA Insulation |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Description
Regenerative Blower, 1.25 HP, 110 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3073 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B118)
- CONRADER Safety Valve, Hard Seat, 1/4In, 150 PSI, SS (SRH250-SS-150)
- TRIM Cutting Oil, 5 gal, Bucket (MQL1000/5)
- LPS LPS 2(R) Heavy-Duty Lubricant, 55 Gal. (00255)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 15 HP (ABPK-1000)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 20 HP (ABPK-1200)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm (AB-700)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- Atlantic Blowers Regenerative Blowers