Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 11.5 HP, 399 cfm
Mfr # AB-900
Zoro # G4730595
product price: $3,422.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,422.99
Free 30-Day Returns
Key Features
- Max. Pressure 177" WC
- Max. Flow Rate 399 cfm
- Max. Vacuum 141" WC
- Voltage 220-275/380-480
- Full Load Amps 29.0/14.3
Product Information
- Brand Atlantic Blowers
- MFR # AB-900
- Zoro # G4730595
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2-1/2" |
Outlet Size | 2.5" |
Overall Depth | 18.11" |
Details
Item | Regenerative Blower, 11.5 HP, 399 cfm |
Max. Pressure | 177" WC |
Max. Flow Rate | 399 cfm |
Max. Vacuum | 141" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 29.0/14.3 |
Thermal Protection | Y |
Max. Ambient Temp. | 104 Degrees F |
HP | 11.5 |
Standards | Class F NEMA Insulation |
Housing Material | Cast Aluminum |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Phase | Three |
Description
Regenerative Blower, 11.5 HP, 399 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DCM Skirt Mount, Condenser Fan, 14" (TA14A1010)
- BESTORQ Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- AEROQUIP Hose Fitting, hyd, JIC, Straight, 9/16-18 (4411-6S)
- MIDLAND METAL 38 HB X M INV FLARE SWVL ELB (38874)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 6 HP (ABPK-700)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, .67 HP (ABPK-100)
- ATLANTIC BLOWERS Regnrtv Blower Vacuum Kit, 230CFM, 8.5 HP (ABVK-902)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 1.25 HP (ABPK-200)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 20 HP (ABPK-1200)
- FUJI ELECTRIC Regenerative Blower, 2 in., 7.40 HP, 3 Ph (2VFB60-8.4-7W)
- Atlantic Blowers Regenerative Blowers