Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 11.5 HP, 230 cfm
Mfr # AB-1002
Zoro # G4730419
product price: $5,827.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,827.99
Free 30-Day Returns
Key Features
- Max. Pressure 271" WC
- Max. Flow Rate 230 cfm
- Max. Vacuum 185" WC
- Voltage 220-275/380-480
- Full Load Amps 29.0/14.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-1002
- Zoro # G4730419
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Depth | 26.3" |
Details
Item | Regenerative Blower, 11.5 HP, 230 cfm |
Max. Pressure | 271" WC |
Max. Flow Rate | 230 cfm |
Max. Vacuum | 185" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 29.0/14.3 |
Standards | Class F NEMA Insulation |
Max. Ambient Temp. | 104 Degrees F |
Phase | Three |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Thermal Protection | Y |
HP | 11.5 |
Housing Material | Cast Aluminum |
Description
Regenerative Blower, 11.5 HP, 230 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 25" Outside Length, 1/2" Top Width, 1 Ribs (A23/4L250)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Aflas Seal (S600682)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6001ZZC3/L627)
- TRU-FLATE AIR COUPLER ""T"" 1/4""TF (13135)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 1.25 HP (ABPK-200)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 110 cfm (AB-301)
- ATLANTIC BLOWERS Regenerative Blower, 20 HP, 791 cfm (AB-1200)
- ATLANTIC BLOWERS Regenerative Blower, 1.5 HP, 113 cfm (AB-302/1)
- ATLANTIC BLOWERS Regenerative Blower, 0.33 HP, 35 cfm (AB-91)
- ATLANTIC BLOWERS Regnrtv Blower Vacuum Kit, 230CFM, 8.5 HP (ABVK-902)
- FUJI ELECTRIC Regenerative Blower, 1-1/2in., 3.42 HP, 3Ph (2VFB40-3.42-7W)
- Atlantic Blowers Vacuum Pumps & Blowers