Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 1 HP, 110 cfm
Mfr # AB-201
Zoro # G4730741
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 56" WC
- Max. Flow Rate 110 cfm
- Max. Vacuum 56" WC
- Voltage 110-120/220-240
- Full Load Amps 13.0/6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-201
- Zoro # G4730741
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1-1/2" |
Outlet Size | 1.5" |
Overall Depth | 11.22" |
Overall Length | 10.24" |
Details
Item | Regenerative Blower, 1 HP, 110 cfm |
Max. Pressure | 56" WC |
Max. Flow Rate | 110 cfm |
Max. Vacuum | 56" WC |
Voltage | 110-120/220-240 |
Full Load Amps | 13.0/6.5 |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Max. Ambient Temp. | 104 Degrees F |
Standards | Class F NEMA Insulation |
Housing Material | Cast Aluminum |
HP | 1 |
Thermal Protection | Y |
Phase | Single Phase |
Description
Regenerative Blower, 1 HP, 110 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Tee Brass 1/8In, 3700X2 (3700X2)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10FJX 90 (6500-10-10)
- NATIONAL Small Bore Inch Seal, 417492 (417492)
- GATES PowerGrip Timing Belts, 270L050 (270L050)
- ATLANTIC BLOWERS Regenerative Blower, 23.2 HP, 399 cfm (AB-1202)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 20 HP (ABPK-1200)
- ATLANTIC BLOWERS Regnrtve Blower Vacuum Kit, 776CFM, 35 HP (ABVK-1502)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 155 cfm (AB-602)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 230 cfm (AB-902)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 0.5 hp (FDC-005P-5T)
- Atlantic Blowers Regenerative Blowers