Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 0.67 HP, 64 cfm
Mfr # AB-100
Zoro # G4730680
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 64" WC
- Max. Flow Rate 64 cfm
- Voltage 220-275/380-480
- Full Load Amps 2.3/1.3
- Inlet Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-100
- Zoro # G4730680
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1-1/4" |
Outlet Size | 1.25" |
Overall Length | 9.76" |
Overall Depth | 9.76" |
Details
Item | Regenerative Blower, 0.67 HP, 64 cfm |
Max. Pressure | 64" WC |
Max. Flow Rate | 64 cfm |
Voltage | 220-275/380-480 |
Full Load Amps | 2.3/1.3 |
Max. Ambient Temp. | 104 Degrees F |
Standards | Class F NEMA Insulation |
Thermal Protection | Y |
HP | 0.67 |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Phase | Three |
Housing Material | Cast Aluminum |
Description
Regenerative Blower, 0.67 HP, 64 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Compact Double Acting (5YCU0)
- GOODMAN B1340020S 115V 1/2 Hp 3 Speed (B1340020S)
- BUYERS PRODUCTS 1/2 Inch NPTF Cross-Over Relief Valve 10 GPM (HCR050)
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 399 cfm (AB-1000)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 155 cfm (AB-602)
- ATLANTIC BLOWERS Regnrtv Blower Vacuum Kit, 230CFM, 8.5 HP (ABVK-902)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-71)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 6 HP (ABPK-700)
- Atlantic Blowers Regenerative Blowers