Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 0.67 HP, 61 cfm
Mfr # AB-102
Zoro # G4730507
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 59" WC
- Max. Flow Rate 61 cfm
- Max. Vacuum 40" WC
- Voltage 220-275/380-480
- Full Load Amps 2.3/1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-102
- Zoro # G4730507
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1-1/4" |
Outlet Size | 1.25" |
Overall Length | 12.20" |
Overall Depth | 17.81" |
Details
Item | Regenerative Blower, 0.67 HP, 61 cfm |
Max. Pressure | 59" WC |
Max. Flow Rate | 61 cfm |
Max. Vacuum | 40" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 2.3/1.3 |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
HP | 0.67 |
Housing Material | Cast Aluminum |
Max. Ambient Temp. | 104 Degrees F |
Thermal Protection | Y |
Standards | Class F NEMA Insulation |
Phase | Three |
Description
Regenerative Blower, 0.67 HP, 61 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES BladeRunner Lawn and Garden Belt (6865BR)
- K-TOOL INTERNATIONAL Universal Joint 3/4" Drive (KTI-24500)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- ATLANTIC BLOWERS Regenerative Blower, 1.25 HP, 110 cfm (AB-200)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 3 HP (ABPK-402/1)
- ATLANTIC BLOWERS Regenerative Blower, 3 HP, 155 cfm (AB-401)
- ATLANTIC BLOWERS Regenerative Blower, 0.33 HP, 35 cfm (AB-91)
- ATLANTIC BLOWERS Regenerative Blower, 1.5 HP, 113 cfm (AB-302/1)
- FUJI ELECTRIC Regenerative Blower, Three Phase, 20 hp (VFB2000-7W)
- Atlantic Blowers Regenerative Blowers