Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 0.33 HP, 35 cfm
Mfr # AB-90
Zoro # G4730699
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 44" WC
- Max. Flow Rate 35 cfm
- Max. Vacuum 29" WC
- Voltage 220-275/380-480
- Full Load Amps 1.6/0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-90
- Zoro # G4730699
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 " |
Outlet Size | 1" |
Overall Length | 7.87" |
Overall Depth | 7.87" |
Overall Height | 8.39" |
Details
Item | Regenerative Blower, 0.33 HP, 35 cfm |
Max. Pressure | 44" WC |
Max. Flow Rate | 35 cfm |
Max. Vacuum | 29" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 1.6/0.9 |
HP | 0.33 |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Phase | Three |
Thermal Protection | Y |
Standards | Class F NEMA Insulation |
Max. Ambient Temp. | 104 Degrees F |
Housing Material | Cast Aluminum |
Description
Regenerative Blower, 0.33 HP, 35 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter Element, 0.01 Micron, 22 scfm (24241853)
- D-A LUBRICANT CO D-A Bar & Chain Oil - 55 Gallon Drum (59102)
- JET-LUBE Super Penetrant, Aerosol Can, 13 Oz. (39541)
- GATES XPZ1087 Metric V-Belt, 1087mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1087)
- ATLANTIC BLOWERS Regenerative Blower Vacuum Kit, 6 HP (ABVK-700)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 113 cfm (AB-302)
- ATLANTIC BLOWERS Regenerative Blower, 1.25 HP, 110 cfm (AB-200)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- ATLANTIC BLOWERS Regenerative Blower, 0.67 HP, 64 cfm (AB-100)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 113 cfm (AB-402)
- GAST Stock 4/Skid R5125-2 Regenerative Blower (R5125-2)
- Atlantic Blowers Regenerative Blowers