Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 0.25 HP, 25 cfm
Mfr # AB-81
Zoro # G4730778
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 28" WC
- Max. Flow Rate 25 cfm
- Max. Vacuum 28" WC
- Voltage 110-120/220-240
- Full Load Amps 2.5/1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-81
- Zoro # G4730778
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 " |
Outlet Size | 1" |
Overall Height | 8.39" |
Overall Length | 7.87" |
Overall Depth | 7.87" |
Details
Item | Regenerative Blower, 0.25 HP, 25 cfm |
Max. Pressure | 28" WC |
Max. Flow Rate | 25 cfm |
Max. Vacuum | 28" WC |
Voltage | 110-120/220-240 |
Full Load Amps | 2.5/1.1 |
HP | 0.25 |
Housing Material | Cast Aluminum |
Max. Ambient Temp. | 104 Degrees F |
Phase | Single Phase |
Thermal Protection | Y |
Standards | Class F NEMA Insulation |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Description
Regenerative Blower, 0.25 HP, 25 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-037 One-Piece Clamping Collar (1C-037)
- AERVOE Aervoe VersAStriper Line Striper, 20 oz Aerosol Spray Can Capacity (800)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1818)
- ARO Valve, Flow Control (104104-F03-G)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm (AB-700)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-71)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 15 HP (ABPK-1000)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 155 cfm (AB-602)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- FUJI ELECTRIC Regenerative Blower, 4.75A Full Load, 460V (RD6-H)
- Atlantic Blowers Vacuum Pumps & Blowers