Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 0.25 HP, 25 cfm
Mfr # AB-80
Zoro # G4730708
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 28" WC
- Max. Flow Rate 25 cfm
- Max. Vacuum 28" WC
- Voltage 220-275/380-480
- Full Load Amps 1.3/0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-80
- Zoro # G4730708
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 " |
Outlet Size | 1" |
Overall Height | 8.39" |
Overall Depth | 7.87" |
Overall Length | 7.87" |
Details
Item | Regenerative Blower, 0.25 HP, 25 cfm |
Max. Pressure | 28" WC |
Max. Flow Rate | 25 cfm |
Max. Vacuum | 28" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 1.3/0.7 |
Standards | Class F NEMA Insulation |
Housing Material | Cast Aluminum |
Thermal Protection | Y |
HP | 0.25 |
Max. Ambient Temp. | 104 Degrees F |
Phase | Three |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Description
Regenerative Blower, 0.25 HP, 25 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 51/64" Hex, 12mm Tube (55110-12-1/4)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805ZZ (61805 ZZ PRX)
- GATES Tri-Power Belts, BX67 (BX67)
- LEESON Washdown Motor, 1 HP, 3-Phase, 56C Frame (113590.00)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 230 cfm (AB-902)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 155 cfm (AB-602)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 15 HP (ABPK-1000)
- ATLANTIC BLOWERS Regenerative Blower, 20 HP, 791 cfm (AB-1200)
- ATLANTIC BLOWERS Regenerative Blower, 0.67 HP, 64 cfm (AB-100)
- ATLANTIC BLOWERS Regnrtv Blower Vacuum Kit, 230CFM, 8.5 HP (ABVK-902)
- Atlantic Blowers Regenerative Blowers