Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 0.16 HP, 18 cfm
Mfr # AB-70
Zoro # G4730717
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 22" WC
- Max. Flow Rate 18 cfm
- Max. Vacuum 21" WC
- Voltage 220-275/380-480
- Full Load Amps 0.9/0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantic Blowers
- MFR # AB-70
- Zoro # G4730717
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 " |
Outlet Size | 1" |
Overall Depth | 7.87" |
Overall Height | 8.39" |
Overall Length | 7.87" |
Details
Item | Regenerative Blower, 0.16 HP, 18 cfm |
Max. Pressure | 22" WC |
Max. Flow Rate | 18 cfm |
Max. Vacuum | 21" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 0.9/0.5 |
HP | 0.16 |
Standards | Class F NEMA Insulation |
Thermal Protection | Y |
Housing Material | Cast Aluminum |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Phase | Three |
Max. Ambient Temp. | 104 Degrees F |
Description
Regenerative Blower, 0.16 HP, 18 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X12X12)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-03-51)
- TRITAN Yoke Roller, Flat Head, 1-5/8" L (CYR 1 5/8S)
- PIX Belt, XPA Cogged, 13 x 1500mm LP (XPA1500)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-71)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 399 cfm (AB-900)
- ATLANTIC BLOWERS Regenerative Blower, 1 HP, 110 cfm (AB-201)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 20 HP (ABPK-1200)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 113 cfm (AB-402)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- Atlantic Blowers Vacuum Pumps & Blowers