Shop All Blower and Fan Accessories
Atlantic Blowers
Multi-Stage Centrifugal Blower, 589 cfm
Mfr # ABMS-800
Zoro # G4860208
product price: $2,707.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,707.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABMS-800
- Zoro # G4860208
- Country of Origin Taiwan, Province of China
- Category Blower and Fan Accessories
Details
Item | Multi-Stage Centrifugal Blower, 589 cfm |
Description
Multi-Stage Centrifugal Blower, 589 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Whf Wall Heater 240V 1500-750W White (WHF2415-W)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- HOSHIZAKI Baffle (104322-01)
- BROAN Damper Duct Connector (97009595)
- ATLANTIC BLOWERS Vacuum Filter Element, 2.00" (ABEV-11003)
- ATLANTIC BLOWERS Centrifugal Blower, 15 HP, 3005 cfm (ABT-800)
- ATLANTIC BLOWERS Centrifugal Blower, 0.5 HP, 282 cfm (ABC-201)
- ATLANTIC BLOWERS Centrifugal Blower, 7.5 HP, 2300 cfm (ABT-500)
- ATLANTIC BLOWERS Filter Monitor Gauge (AB-12000)
- ATLANTIC BLOWERS Pressure Filter Canister, 2.50" (AB-10004)
- ZORO SELECT Capacitor Cover, Steel, 2 3/16 High (3PFZ8)
- Atlantic Blowers Blower and Fan Accessories