Shop All Blower and Fan Accessories
Atlantic Blowers
Centrifugal Blower, 5 HP, 1875 cfm
Mfr # ABT-400
Zoro # G4860339
product price: $2,466.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,466.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # ABT-400
- Zoro # G4860339
- Country of Origin Taiwan, Province of China
- Category Blower and Fan Accessories
Details
Item | Centrifugal Blower, 5 HP, 1875 cfm |
Description
Centrifugal Blower, 5 HP, 1875 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIKPRODUCTS QwikLug Terminal repair lugs 12 AWG, 4ft leads (QT2912)
- 3M CUNO Cartridge, Water Filter, Cfs8720 (CFS8720)
- HOME IMPRESSIONS 2-1/4 In. x 12 In. Brown Steel Floor Register (1FL0212BR-NH)
- HOSHIZAKI Valve Housing Drain (323613-01)
- ATLANTIC BLOWERS Vacuum Filter Element, 2.00" (ABEV-11003)
- ATLANTIC BLOWERS Pressure Filter Canister, 2.50" (AB-10004)
- ATLANTIC BLOWERS Centrifugal Blower, 0.33 HP, 190 cfm (ABC-101)
- ATLANTIC BLOWERS Filter Monitor Gauge (AB-12000)
- ATLANTIC BLOWERS Vacuum Filter Canister, 2.50" (AB-11004)
- ATLANTIC BLOWERS Pressure Filter Canister, 1.50" (AB-10002)
- SUPCO Bearing Buster, 1" (BB10)
- Atlantic Blowers Blower and Fan Accessories