Shop All Audible & Visual Signaling Devices
Atkinson Dynamics
Intercom, Slave
Mfr # AD-27AD
Zoro # G0731893
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Call Button, Power Cord, Rugged Cast Aluminum NEMA 4X Housing, Volume Control
- Voltage 120V AC, 0.24A
- Standards CSA, Marine, UL
- Master Height (In.) 9 9/10 in
- Master Depth (In.) 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atkinson Dynamics
- MFR # AD-27AD
- Zoro # G0731893
- UPC # 782979221265
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Master Height (In.) | 9 9/10 in |
Master Depth (In.) | 5 1/4 in |
Master Width (In.) | 6 7/10 in |
Details
Item | Intercom |
Includes | Call Button, Power Cord, Rugged Cast Aluminum NEMA 4X Housing, Volume Control |
Voltage | 120V AC, 0.24A |
Standards | CSA, Marine, UL |
Type | Slave, Wall Mount, Gray, Signal output 100 db, Operating Range -31 to 150 Degrees F, 25 W |
Description
Intercom, Slave, Wall Mount, Gray, Signal output 100 db, Operating Range -31 to 150 Degrees F, 25 W, Master Depth (In.) 5 1/4 in, Master Height (In.) 9 9/10 in, Master Width (In.) 6 7/10 in, Voltage 120V AC, 0.24A, Standards CSA, Marine, UL, Includes Call Button, Power Cord, Rugged Cast Aluminum NEMA 4X Housing, Volume Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- SIGNMISSION OSHA, Fire Exit, white text on red background, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-MISC-P-1014-L-19490)
- SIGNMISSION OSHA Notice, 5" Height, Water Sump Sign, 7" X 5", Landscape (OS-NS-D-57-L-18984)
- SIGNMISSION OSHA Danger Decal, Battery Charging Area, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-DS-D-1014-L-19274)
- ATKINSON DYNAMICS Intercom, Master (AD-27AC)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15030055)
- WL JENKINS 6in Flashering Bell, Single Stroke 120VAC Pigtail Outdoor Bell with Red Light (2145WP-R)
- UPG 15W 12VDC Indoor Wall Mount 2Tone Self Contained Siren White (SS36)
- WERMA Multi-Tone Sounder, 9 to 28VDC, Red, IP65 (14015050)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 24VAC/DC (868STRR-AQ)
- WL JENKINS 4-1/4in Flashering Bell, Single Stroke 12VDC Pigtail Indoor Bell with Red Light (1343R)
- Atkinson Dynamics Safety Alarms and Warnings