Atkins

THERMOMETER, REF(-40/120F, BACK MOUNT) for Atkins - Part# CPDM120-S


product price: $72.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

REFRIGERATOR THERMOMETER -40° TO 120°F, HEIGHT: 1/2"LCD;DISPLAY, INNER DIAMETER: 2 5/16"DIAL, INCLUDES: 1.5V;BATTERY, INSTRUCT: Y, MATERIAL: STAINLESS STEELHOUSING,;NOTE: USED ON MOST WALK-IN REFRIGERATORS, NSF CERTIFIED: Y,;OUTER DIAMETER: 3 7/16"BACK MOUNT, TEMP RANGE: -40 TO 120;DEGFOR CELSIUS, PRODUCT TYPE: REMOTE SENSOR CAN BE MOUNTED;UP TO 36" FROM THERMO, WEIGHT: .289LB, WIDTH: 1 1/4"LCD;DISPLAY,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.