Shop All Vitamins & Supplements
Atkins
Atkins HG1272525 1.2 oz Endulge Bars Chocolate Peanut Butter Cups; 5 Count
Mfr # HG1272525
Zoro # G904134761
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atkins
- MFR # HG1272525
- Zoro # G904134761
- Country of Origin China
- Category Vitamins & Supplements
Description
Tastes just like what you re thinking of, with not one bit of remorse. Creamy milk chocolate cups filled with peanut butter. Go on, it's okay, you re allowed.
Features- Endulge Bars
- 5 Count
- Maltitol, Cocoa Butter, Peanut Butter (Peanuts, Mono and Diglycerides, Salt, Mixed Tocopherols), Polydextrose, Chocolate Liquor, Clarified Butter, Peanuts, Less Than 2% of Peanut Oil, Sodium Caseinate, Milk Powder, Natural Flavor, Vanillin, Tocopherols, Palm Kernel and Palm Oil, Soy Lecithin, Salt Sucralose. FR04 Contains Peanuts, Soy and Milk. This product is manufactured in a facility that uses wheat and tree nuts.
- Flavor: Peanut Butter
- Volume: 1.2 oz
- Dimension: 4.75\" H x 5.63\" W x 1.75\" D
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- OXYGEN Body Lotion .75oz Tube, 288PK (OX-22ML-BL)
- MONARCH Makeup Fleece Towels, 108PK (MU-BLACK)
- AFS Trocar Button Applicator (640400)
- EMERGEN-C Orange Dietary Supplement 0.3 oz (78002)
- NOVASOURCE RENAL Strawberry Oral Supplement, 8oz Carton, 24PK (43900369228)
- MEDIQUE Medi-Lyte Electrolyte Tablets (3013)
- MAJOR & RUGBY PHARMACEUTICALS Vitamin B-12 Tablets, 1000Mcg, 2400PK (10006-0730-43)
- EICOSACAPS Omega 3 & 6 Capsules, 41-70 lbs., 60PK (21297)
- ENSURE PLUS NUTRITION SHAKE Ensure Plus Vanilla Oral Supplement, 8oz Bottle, 6PK (57263)
- KWIK-STOP Styptic Powder 0.5 Oz. 14 Gm (7857)
- Atkins Vitamins & Supplements