Shop All Vitamins & Supplements
Atkins
Atkins HG0922716 Endulge Bar Chocolate Caramel Mousse; 5 Bars
Mfr # HG0922716
Zoro # G104136305
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atkins
- MFR # HG0922716
- Zoro # G104136305
- Country of Origin China
- Category Vitamins & Supplements
Description
The Atkins Diet is based on delicious low-carb recipes and whole foods. If youere short on time, Atkins provides meal, snack and treat bars and shakes to keep you satisfied, even when you are on the go. The Net Carb Count helps you count carbs that impact blood sugar. Fiber, sugar alcohols, including glycerin, should be subtracted from the total carbs since they minimally impact blood sugar.
Features- 1g Sugar
- 120 Calories
- Only 2g Net Carbs
- 5 Bars
- Advantage Meal - Great as a satisfying meal, or can be used as a super-filling snack
- Advantage Snack - A filling snack or a light meal helps fight off hunger between meals and on the run
- Day Break Snack - A filling morning snack or light breakfast helps fight hunger in between meals and on the run
- Endulge Treats - When cravings strike, reach for a treat or dessert without the added sugar
- These statements have not been evaluated by the FDA.
- These products are not intended to diagnose, treat, cure, or prevent any disease.
- Flavor: Chocolate Caramel Mousse
- Dimension: 4.84\" H x 5.77\" W x 1.8\" D
- Weight: 0.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Wrist (bp3200)
- MEGUIARS SHAMPOO PLUS (5 GAL) (MGD-11105)
- MEDI-FIRST Tweezers, Blue, 4-1/2 In L, Plastic, PK100 (77233)
- STOUT BY ENVISION Plastic TidyGirl Bag Dispenser Feminine Hygiene Disposal (TGUD-P-V2)
- BOOST VERY HIGH CALORIE Strawberry Oral Supplement, 8oz Carton (43900661452)
- LIFE EXTENSION Vitamin D3 1000 IU- 250 Softgels (1751)
- VETONE Keto Vitamin Gel, Oral Supplement, 300mL (604028)
- ENSURE CLEAR Blueberry Pomegranate Oral Protein Supplement, 10oz Bottle, 4PK (56500)
- EICOSADERM Omega 3 Liquid, 8oz (ECW)
- MEDIQUE Medi-Lyte Electrolyte Tablets (3013)
- JUVEN Orange Arginine/Glutamine Supplement, 0.97oz Packet, 30PK (66693)
- Atkins Vitamins & Supplements