Shop All Vitamins & Supplements
Atkins
Atkins HG0458042 11 fl oz Advantage Rtd Shake - Dark Chocolate Royale; Pack Of 4
Mfr # HG0458042
Zoro # G104135193
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atkins
- MFR # HG0458042
- Zoro # G104135193
- Country of Origin China
- Category Vitamins & Supplements
Description
Atkins is a powerful life-time approach to successful weight loss and weight management. The Atkins Diet is based on delicious low-carb recipes and whole foods. If youere short on time, Atkins provides meal, snack and treat bars and shakes to keep you satisfied, even when you are on the go. The Net Carb Count helps you count carbs that impact blood sugar. Fiber, sugar alcohols, including glycerin, should be subtracted from the total carbs since they minimally impact blood sugar.
Features- 1g Sugar
- 160 Calories
- Only 2g Net Carbs
- 15g Protein
- Pack of 4
- Advantage Meal - Great as a satisfying meal, or can be used as a super-filling snack
- Advantage Snack - A filling snack or a light meal helps fight off hunger between meals and on the run
- Day Break Snack - A filling morning snack or light breakfast helps fight hunger in between meals and on the run
- Endulge Treats - When cravings strike, reach for a treat or dessert without the added sugar
- Water, Milk Protein Concentrate, Sunflower Oil, Soy Protein Isolate, Cocoa Powder (Processed with Alkali), Natural and Artificial Flavors, Cellulose Gel, Magnesium Phosphate, Calcium Phosphate, Potassium Citrate, Sodium Hexametaphosphate, Cellulose Gum, Sucralose, Carrageenan, Vitamin Mineral Mix (Zinc Gluconate, Ferric Orthophospate, DL-Alpha Tocopheryl Acetate, Niacinamide, Manganese Gluconate, Maltodextrin, D-Calcium Pantothenate, Beta Carotene, Pyridoxine Hydrochloride, Thiamine Hydrochloride, Ribofl avin, Chromum Chloride, Folic Acid, Biotin, Potassium Iodide, Sodium Molybdate, Sodium Selenite, Vitamin K-1, Cyanocobalamin), Salt, Acesulfame Potassium, Sodium Ascorbate.
- These statements have not been evaluated by the FDA.
- These products are not intended to diagnose, treat, cure, or prevent any disease.
- Flavor: Dark Chocolate
- Volume: 11 fl oz
- Dimension: 4.59\" H x 4.67\" W x 5.02\" D
- Weight: 1.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLOO HEALTHCARE Waterloo Large Cut & Clip Divider System for Steel Carts (DIV-UC6)
- HUNTER AMENITIES Shower Cap, Adult, PK500 (X-SHCP0017)
- ZORO SELECT Antibiotics, Ointment, 0.170 oz., PK10 (22312)
- ITW GLOBAL BRANDS 15OZ Fast ORG Pumice (25122)
- JUVEN Arginine / Glutamine Supplement, 0.82-ounce Packet, 30PK (66695)
- EICOSADERM Omega 3 Liquid, 8oz (ECW)
- BOOST VERY HIGH CALORIE Strawberry Oral Supplement, 8oz Carton (43900661452)
- ENSURE ORIGINAL SHAKE Ensure Original Chocolate Oral Supplement, 8oz Bottle, 24PK (57231)
- EICOSACAPS Omega 3 & 6 Capsules, 41-70 lbs., 60PK (21297)
- FIRST AID ONLY Blood Sugar Replenisher, Gel, Packets (91171)
- LIFE EXTENSION Krill Healthy Joint Formula- 30 Softgels (1600)
- Atkins Vitamins & Supplements