Shop All Carpet & Upholstery Cleaning Chemicals
Athea Laboratories
Spot and Stain Remover, 1 qt., Bottle
Mfr # 159
Zoro # G8576486
original price:
$11.09
9% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 9 to 11
- Size 1 qt
- Container Type Bottle
- RTU Yield per Container Varies with Usage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Athea Laboratories
- MFR # 159
- Zoro # G8576486
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 qt |
Details
Item | Spot and Stain Remover |
Recommended Dilution | Ready to Use |
pH | 9 to 11 |
Container Type | Bottle |
RTU Yield per Container | Varies with Usage |
Fragrance | Mild Citrus |
For Use With | Automobile Tires, Brick, Carpet, Concrete, Fabrics, Fiberglass, Glass, Grout, Hard Plastics, Hardwood Floors, Laminated Countertops, Marble, Metal, Painted Walls, Vinyl Tops, Wood |
Removes | Dirt, Grime, Stains |
Description
Spot and Stain Remover, Container Type Bottle, Fragrance Mild Citrus, For Use With Automobile Tires, Brick, Carpet, Concrete, Fabrics, Fiberglass, Glass, Grout, Hard Plastics, Hardwood Floors, Laminated Countertops, Marble, Metal, Painted Walls, Vinyl Tops, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP 11.25 oz Personal Soaps Pump Bottle, 6 PK (US03574A)
- SWIFFER Swiffer WetJet Solution Refill, 1.25L, 4PK (77133)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- MEDEGEN MEDICAL PRODUCTS Hamper, Chrome, Isolation Linen Decal (15-9300)
- DIVERSEY Spot and Stain Remover, 32 oz., Fruity (101109759)
- BISSELL STAIN PRETREAT CRPT 22OZ (4001)
- JOHNSON DIVERSEY Diversey, TANNIN STAIN REMOVER, 32 OZ BOTTLE, FRUITY, 6PK (904252)
- CARPET FRESH Carpet Fresh Potpri 14Oz (276147)
- DIVERSEY Spot and Stain Remover, 32 oz., PK6 (95002540)
- NAMCO MANUFACTURING Pre-Spot N Traffic Lane Cleaner, 1 gal.l (2002)
- MOTSENBOCKERS LIFT OFF Lift Off Unscented Scent Degreaser 11 oz Liquid (402-11)
- Athea Laboratories Carpet & Upholstery Cleaning Chemicals