Shop All Septic & Drain Cleaners
Athea Laboratories
Liquid Drain Opener, 1 gal., Bottle
Mfr # 253
Zoro # G9010452
product price: $25.29
/ea
Sold in multiples of 4 for $101.16
$101.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Mild Odor
- Recommended Dilution Ready to Use
- Case Quantity 4
- Size 1 gal.
- RTU Yield per Container Varies with Usage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Athea Laboratories
- MFR # 253
- Zoro # G9010452
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Size | 1 gal. |
Details
Fragrance | Mild Odor |
Recommended Dilution | Ready to Use |
Case Quantity | 4 |
RTU Yield per Container | Varies with Usage |
Container Type | Bottle |
Color | Colorless |
VOC Content | 0 |
For Use On | Drain Lines |
Item | Liquid Drain Opener |
Contains | Caustic Formula |
Description
Liquid Drain Opener, Container Type Bottle, Fragrance Mild Odor, Color Colorless, Recommended Dilution Ready to Use
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANICO Pec No. 24 Cotton Wide Band Cut End Mop Head, White, 12Pk (3024 (PEC))
- RENOWN 20 in. White Polishing Floor Pad (REN02068)
- METHOD Method, Foaming Hand Wash, Orange Ginger, 10 Oz Pump Bottle, 6PK (01474)
- KURLY KATE Stainless Steel Scrubbers, Medium, Steel Gray, PK12 (6275630)
- ATHEA LABORATORIES Liquid Drain Opener, 1 qt., Bottle (253)
- CLIFT INDUSTRIES Foam Drain Maintainer, 4 oz. Packets, PK4 (9101-001)
- ZEP Drain Maintainer, 1 gal, Bottle, Liquid, PK4 (166823)
- GLOBAL EQUIPMENT Global Industrial„¢ Bioenzymatic Drain Maintainer, 1 Gallon Bottle, 4/Case (N044G4)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 2L, Odorless, PK6 (8875)
- ROEBIC Roebic K-67BAG-12 Concentrate Bacterial Drain & Trap Cleaner - 16 oz. (148733)
- WERTH SANITARY SUPPLY Formula 66 Bio-Based Enzyme, 1 qt, PK12 (100210)
- Athea Laboratories Septic & Drain Cleaners