Shop All Hand Soap Dispenser Refills
Aterra
1000 ml Liquid Hand Soap Cartridge
Mfr # 12067-34
Zoro # G4107652
original price:
$19.68
30% off
new price: $13.59
/pk 2, $6.80/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Dye Free, Moisturizers, Aloe, Mild Detergents
- Fragrance Fresh Cotton
- Size 1000 ml
- Hygiene Form Liquid
- Hygiene Properties Dye-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aterra
- MFR # 12067-34
- Zoro # G4107652
- UPC # 892351000088
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1000 ml |
Container Size | 1,000 mL |
Details
Formula | Dye Free, Moisturizers, Aloe, Mild Detergents |
Fragrance | Fresh Cotton |
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Dye-Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | Universal |
Standards | IFRA |
Container Type | Cartridge |
Uses Dispenser | 9350 |
Color | Clear |
Form | Liquid |
Refill Type | Bulk |
Series | Aterra |
Manufacturer Dispenser Part Number | 9350 |
Product Type | Hand Soap |
Description
Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series Aterra, Container Size 1,000 mL, Container Type Cartridge, Fragrance Fresh Cotton, Hygiene Properties Dye Free, Formula Aloe, Manufacturer Dispenser Part Number 9350, Requires Dispenser Yes, Standards IFRA, Individually Wrapped Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK ORECK 2 Layer, Advanced Fine Filtration Upright Vacuum (U2000RB2L-1)
- NATUR BAG Trash Bags, 8 PK (NT1025-X-00012)
- AIR WICK Scented Oil Refill, Fresh Linen, 0.67 oz, PK2 (62338-82291)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (73290199)
- ATERRA 1 gal. Liquid Hand Soap Jug (12067)
- ATERRA 1 gal. Foam Hand Soap Jug (12092-128)
- DEB 2000 ml Hand Cleanser Cartridge (PN98187406)
- METHOD Pink Grapefruit Scent Gel Hand Wash 12 oz (00039)
- GOJO 42.3 fl oz (1250 mL) ADX-12 Clear/Mild Handwash Refill 3 PK (GOJ881103CT)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps One Shot Refill, 4 PK (FG4015431)
- RENOWN ANTIBACTERIAL FOAM HAND SOAP, TOUCH-FREE, 1,200ML (REN02544)
- Aterra Hand Soap Dispenser Refills