ATEQ VT31-0000 VT31 TPMS Sensor Activator & Reader
Mfr # ATQVT31-0000
Zoro # G104136183
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ateq Corp
- MFR # ATQVT31-0000
- Zoro # G104136183
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Description
The ateq vt31 is a tpms sensor reader and activation tool to assist in resetting a domestic standalone tpms systems. Once relearn is initiated, use the vt31 to trigger the tpms sensors, allowing the new tpms sensor id's to be captured by the vehicle's ecu. Easy to use right out of the box, the tool is designed for tpms reset for domestic vehicles and drivers who have two sets of tires and wheels for their vehicle, such as winter tires.Simply position the tool to the sidewall of the tire at a 90 angle above the wall stem to read and diagnose tpms sensor information.
Features- Replace your pencil gauge to read tire pressure
- Test all tpms sensor data before working on a vehicle
- Activates and reads tpms sensors of domestic vehicles
- Displays all sensor data in seconds: id, tire pressure, tire temperature, battery status
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Post-11" Kingpin E-Coated, #1610411-EC (1610411-EC)
- GROTE Dome Lamp, LED, 18-5/16 In., White (61611)
- LUMAPRO Miniature Lamp, H8-35, 35W, T4, 12V (H8 35W)
- ROADPRO Chrome Plated Rear Hub Cap, .75 Lip, 8 (RPRHC81258)
- HOPKINS HD Tubless Tire Kit (22-5-08806-M)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- TRU-FLATE Universal Cement, 8 oz. (12-086)
- KEN-TOOL Pin Boot Service Tool Kit, Steel (K029107)
- STENS New Tire For Tire Size 20X10.00-10, Tread Commercial Turf 505, Ply 4, Rim Size 10 In., Max Psi 22 (160-669)
- BR TOOLS BR Tools AS55P 55 gal Drum Tire Sealant Pump (AS55P)
- COOL KITCHEN 30081 Super Thick Self-Sealing Smart Tube - 26X (CO157378)
- Ateq Corp Automotive Tire & Wheel