Ateco

Stainless Steel Multi-Wheel Pastry Cutter with 4 2 3/16in Fluted Cutting Wheels


product price: $218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Ateco pastry cutter is a must-have for any baker or chef! Each component is constructed of rigid stainless steel for a professional-quality tool that is durable enough to withstand frequent use. It includes 4 2 3/16in fluted cutting wheels and a hosting rod for everything you need to cut precise uniform strips of dough.Each of the cutters can be placed onto the hosting rod and tightened at the desired location thanks to the simple screw design. You can then roll the rod and cutters over dough to cut even strips every time. The rod is marked in inches and centimeters to aid in accuracy. It can also be used as a pastry ruler and the marks go up to 24in. This is the perfect tool for creating delicious strips of pasta or lattice to top your pies and it's much sturdier than other accordion styles. Plus the cutter blade's unique fluted design adds the perfect finishing touch to your foods.Bringing you innovation and quality for over 100 years Ateco an August Thomsen brand has been internationally known in the industry for creating baking tools of superior craftsmanship and design. By continually improving on tools materials and packaging Ateco is dedicated to providing professional bakers with the kitchen essentials they need to succeed in an ever-evolving industry.Kit Includes:- Hosting rod- 4 2 3/16in fluted cutting wheelsRod Dimensions:Length: 27 1/2inHeight: 3/4inCutter Dimensions:Blade Diameter: 2 3/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.