Ateco

Stainless Steel Mold Rack with 4 Medium Hemisphere Molds


product price: $67.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Streamline your baking with this Ateco stainless steel mold rack with 4 medium hemisphere molds. This set includes a mold rack and 4 compatible molds so you can get started right away! This set is great for use as a prep station. Use it to have rice or other portioned foods ready to go for plating or use it to create delicious desserts and sweets. The rack has 4 1 1/8in and 4 1 11/16in sized holes to accommodate a variety of food molds. This set takes the hassle out of baking with uniquely-shaped molds. With its rigid durable stainless steel form your delicious creations won't move around when transporting freezing or baking.To use simply place the hemisphere molds with prepared food into any of its holes. The rack can even be inverted for use with pyramid-shaped molds sold separately. This can be kept on a prep station to expedite serving while ensuring consistent presentation. For best results use a full size bun pan underneath to minimize messes and make cleanup easier. No matter how you use it this set is sure to be a welcome addition to your bakery restaurant or catering operation!Bringing you innovation and quality for over 100 years Ateco an August Thomsen brand has been internationally known in the industry for creating baking tools of superior craftsmanship and design. By continually improving on tools materials and packaging Ateco is dedicated to providing professional bakers with the kitchen essentials they need to succeed in an ever-evolving industryKit Includes:- Mold rack- 4 Hemisphere moldsRack Dimensions:Length: 19 5/8inWidth: 2 1/8inHeight: 1 5/8inMold Dimensions:Top Diameter: 3inHeight: 1 3/4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.