Ateco

6-Piece Boar Bristle Pastry / Basting Brush Set


product price: $122.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tackle a variety of cooking and baking tasks with this convenient Ateco 6-piece boar bristle pastry / basting brush set! This set includes 1 1in pastry brush 1 1in round pastry brush 1 1 1/2in pastry brush 1 2in pastry brush 1 2 1/2in pastry brush and 1 3in pastry brush. These brushes can be used for coating fluffy fresh-baked pastries with butter oil or egg wash. The brushes are made with natural white boar bristles epoxy-set in a stainless steel ferrule to help prevent bacteria and the shedding of bristles. The attractive stainless steel ferrules are a durable more heat-resistant alternative to plastic or composite ferrules.Boar bristles have high heat resistance and greater absorbency both important for a kitchen tool! Plus the natural bristles work well for spreading olive oil thin marinades or butter onto product. The lacquered hardwood handles give a classic professional appearance for your commercial kitchen or bakery. They even feature convenient hanging slots so you can easily retrieve and store them while not in use. The flat designs are also ideal for jobs like basting a roast buttering phyllo dough sheets or applying an egg wash on large loaves and pastries. This set even includes smaller brushes that are ideal for detailed kitchen tasks such as sealing the edges of stuffed pasta or pierogis. Easy to use this pastry brush set is sure to become a go-to kitchen tool!Bringing you innovation and quality for over 100 years Ateco an August Thomsen brand has been internationally known in the industry for creating baking tools of superior craftsmanship and design. By continually improving on tools materials and packaging Ateco is dedicated to providing professional bakers with the kitchen essentials they need to succeed in an ever-evolving industry!Set Includes:- 1 1in pastry brush- 1 1in round pastry brush- 1 1 1/2in pastry brush- 1 2in pastry brush- 1 2 1/2in pastry brush- 1 3in pastry brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.