Ateco

3in Deep Aluminum Square Straight-Sided Cake Pan Set - 6in 8in 10in 12in


product price: $171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ateco
  • MFR # 144120KIT
  • Zoro # G110779657
  • Country of Origin Unknown
  • Category Bakeware

Description

Bake square-shaped cakes to perfection with this set of Ateco aluminum square straight-sided cake pans! Made of durable 14-gauge anodized aluminum these cake pans feature straight sidewalls which are ideal for layer cakes. Compared to pans with tapered sides these straight-sided pans create smooth cake edges and helps eliminate wasted product since the edges don't need to be trimmed off. The 3in deep design will help add height to any cake you bake. The anodized aluminum construction makes these pans non-reactive to foods scratch resistant and resistant to rusting and blistering for long-lasting use. They also reflect heat for a gentle bake helping to prevent cakes from burning. This sets them apart from traditional aluminum pans which absorb heat and produce darker final products.With widths of 6in 8in 10in and 12in this convenient set will allow you to create gorgeous layer cakes or a variety of sheet cakes all at once! These items are not coated so parchment paper should be used to prevent the cake from sticking to the pans. They do however feature folded edges around the top perimeter of the pans which makes it easier to grab them from the oven and flip them over onto your bakery counter to release the cake. This pan distributes heat evenly for a perfectly baked product every time. Your bakery or restaurant staff will love the convenience and dependability of these Ateco pans!Bringing you innovation and quality for over 100 years Ateco an August Thomsen brand has been internationally known in the industry for creating baking tools of superior craftsmanship and design. By continually improving on tools materials and packaging Ateco is dedicated to providing professional bakers with the kitchen essentials they need to succeed in an ever-evolving industry!Set Includes:1 6in x 6in x 3in square pan1 8in x 8in x 3in square pan1 10in x 10in x 3in square pan1 12in x 12in x 3in square pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.