Shop All Automotive Battery Accessories
Atec
Portable Battery Charger, Automatic, Maintaining, For Batt. Volt.: 6, 12
Mfr # 9003A
Zoro # G7116265
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 0.9A
- Application ATVs, Boats, Cars, Gas Powered Golf Carts, Light and Medium Duty Trucks, Motorcycles, RVs
- Includes Alligator Clips, Quick Connect Fly Leads, Ring Terminals
- Material Plastic
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atec
- MFR # 9003A
- Zoro # G7116265
- UPC # 099684005432
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Lead Size | 18 AWG |
Overall Width | 3 13/16 in |
Cable Length | 12 ft |
Overall Depth | 11 in |
Overall Height | 7 in |
Power Cord Length | 10 ft |
Description
Battery Charger and Maintainer, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Charging Current @ Voltage 1 A @ 12V, 1 A @ 6V, Maintaining Current @ Voltage 0.9 A @ 12V, 0.9 A @ 24V, 0.9 A @ 6V, Cable Length 12 ft, Cable Wire Gauge 18 AWG, Charge Type Float, Charger Function Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEA MOUNTS Transmission Mount, A2638Hd (A2638HD)
- TRUCK-LITE Grommet, Clearance/Marker Lamp, For 2-1/2 Lamps, Diaphragm Style (10708)
- FOUR SEASONS Spring O-Ring, 24222 (24222)
- MOTORCRAFT Wire Asy, Wpt1250 (WPT1250)
- ATEC Battery Charger, Automatic Maintaining For Battery Voltage: 12 (9004A)
- ATEC Battery Charger, Automatic Charging For Battery Voltage: 6, 12 (3100A)
- ATEC Battery Load Tester, 6/12V, 135A (6026)
- ATEC Portable Battery Charger, Automatic, Maintaining, For Batt. Volt.: 12 (9002A)
- KNAPE & VOGT Knape & Vogt Kv8400 B26 26 In. Full Extension Precision Drawer Slide - Anochrome (KV8400 B26)
- GROTE Battery Field Repair Kit (84-9290)
- WESTWARD Booster Cable, SD, 8 AWG, 12 Ft, 200 Amp (5RXG1)
- Atec Automotive Battery Accessories