Shop All Automotive Battery Accessories
Atec
Battery Charger, Automatic Maintaining For Battery Voltage: 12
Mfr # 9004A
Zoro # G7178319
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 0.8/2.0A @ 12V
- Application ATVs, Boats, Cars, Gas Powered Golf Carts, Light and Medium Duty Trucks, Motorcycles, RVs
- Includes Alligator Clips, Quick Connect Fly Leads, Ring Terminals
- Material Plastic
- Type Smart Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atec
- MFR # 9004A
- Zoro # G7178319
- UPC # 099684005449
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Cable Length | 6 ft |
Overall Depth | 10 1/2 in |
Overall Height | 8 in |
Lead Size | 18 AWG |
AC Cord Length | 6 ft |
Overall Width | 3 in |
Power Cord Length | 6 ft |
Description
Battery Charger and Maintainer, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 1.5 A @ 12V, Maintaining Current @ Voltage 1.5 A @ 12V, 1.5 A @ 24V, 1.5 A @ 6V, Cable Length 6 ft, Cable Wire Gauge 18 AWG, Charge Type Float, Charger Function Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE 399-1M 9'6" VHF Antenna (399-1M)
- HOLLEY CARB 750 CFM ELEC/DUAL CRM L (0-80508S)
- GROTE Rear View Mirror, 10 x 2-7/16 In (18302-5)
- GRAY Vehicle Stand, Pin Style, 10 Tons, PR (10TF Stands)
- ATEC Battery Charger, Automatic Charging For Battery Voltage: 6, 12 (3100A)
- ATEC Portable Battery Charger, Automatic, Maintaining, For Batt. Volt.: 6, 12 (9003A)
- ATEC Portable Battery Charger, Automatic, Maintaining, For Batt. Volt.: 12 (9002A)
- ATEC Battery Load Tester, 6/12V, 135A (6026)
- GROTE Standard Tie, Black, 7.6", 50lb.., PK100 (83-6019C)
- GROTE Rubber Insul. Clamp, 1 1/4", PK100 (83-8107)
- TUNDRA Inverter Installation Kit, w/10 ft. Cable (CM2510)
- Atec Automotive Battery Accessories