Shop All Automotive Battery Accessories
Atec
Battery Charger, Automatic Charging For Battery Voltage: 6, 12
Mfr # 3100A
Zoro # G1924559
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2A @ 15V
- Application Charging all Battey Types
- Material Steel
- Type Digital
- Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atec
- MFR # 3100A
- Zoro # G1924559
- UPC # 099684006606
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Cable Length | 6.5 ft |
Overall Depth | 10 1/2 in |
Overall Height | 5 1/2 in |
Overall Width | 10 1/2 in |
AC Cord Length | 6 ft |
Power Cord Length | 6 ft |
Description
Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Gel, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 100 A @ 12V, 100 A @ 6V, Charging Current @ Voltage 15 A @ 12V, 8 A @ 6V, Maintaining Current @ Voltage 2 A @ 12V, 2 A @ 6V, Cable Length 6.5 ft, Cable Wire Gauge 18 AWG, Charge Type Smart, Charger Function Charging, Cold Cranking Current @ Voltage 100 A @ 12V, Connector Type Alligator Clip, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRKAWASAKI PMDD 12V 10T CCW, 12 Volt, CCW, 10Tooth Pinion (5954N)
- KEN-TOOL Mt and Demount Iron, 37In, 3/4 In Stk (34645)
- TH MARINE Strip Light-4" Led Blue, #LED-51801-DP (LED-51801-DP)
- DAYCO Serpentine Belt, Industry Number 10PK1475 (5100580)
- ATEC Battery Charger, Automatic Maintaining For Battery Voltage: 12 (9004A)
- ATEC Portable Battery Charger, Automatic, Maintaining, For Batt. Volt.: 12 (9002A)
- ATEC Battery Load Tester, 6/12V, 135A (6026)
- ATEC Portable Battery Charger, Automatic, Maintaining, For Batt. Volt.: 6, 12 (9003A)
- GROTE Chassis Clip, 1/4", PK100, PK100 (83-7034)
- VICTRON ENERGY AC Current sensor - single phase - max 40A (CSE000100000)
- SEA-DOG Battery Tray w/Straps f/24 Series Batteries (415044-1)
- Atec Automotive Battery Accessories