Shop All Automotive Battery Accessories
This Product is Discontinued
Atec
Battery Charger, Automatic Charging For Battery Voltage: 6, 12 (Discontinued)
Mfr # 3075A
Zoro # G1924577
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 2A @ 12V
- Application Charging all Battery Types
- Material Steel
- Type Digital
- Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atec
- MFR # 3075A
- Zoro # G1924577
- UPC # 099684006590
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Width | 10 1/2 in |
AC Cord Length | 6 ft |
Overall Height | 5 1/2 in |
Overall Depth | 10 1/2 in |
Cable Length | 6 1/2 ft |
Power Cord Length | 6 ft |
Description
Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Gel, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 75 A @ 12V, 75 A @ 6V, Charging Current @ Voltage 12 A @ 12V, 12 A @ 6V, 2 A @ 12V, 2 A @ 6V, 6 A @ 6V, 75 A @ 12V, 75 A @ 6V, Maintaining Current @ Voltage 2 A @ 12V, 2 A @ 6V, Cable Length 6.5 ft, Cable Wire Gauge 18 AWG, Charge Type Smart, Charger Function Charging, Cold Cranking Current @ Voltage 75 A @ 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.