Shop All TV Mounts & Stands
This Product is Discontinued
Atdec
Tv Cart Shelving (Discontinued)
Mfr # TH-TVS
Zoro # G7170433
This Product is Discontinued
Key Features
- Color Dark Gray
- Width 19.7"
- Depth 15.7"
- Product Type Mounting Shelf
- Compatibility Mobile TV Carts:TH-TVCH, TH-TVCB, TH-TVCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atdec
- MFR # TH-TVS
- Zoro # G7170433
- UPC # 881493008618
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Width | 19.7" |
Depth | 15.7" |
Details
Color | Dark Gray |
Product Type | Mounting Shelf |
Compatibility | Mobile TV Carts:TH-TVCH, TH-TVCB, TH-TVCD |
Description
This ATDEC brand Tv Cart Shelving is dark gray in color and has a width of 19.7" and a depth of 15.7". It is a mounting shelf type product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.